{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-4 | |
Material | Steel | |
External ⌀ A | 250 mm | |
Aperture E | 76 mm | |
Height without jaws H1 | 89 mm | |
Height with jaws H2 | 123 mm | |
Centring ⌀ B | 200 mm | |
Centring depth C | 5 mm | |
Weight | 29 kg | |
maximum speed | 3,500 min-1 | |
Colour code for accessories | HOLEX geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 312911 250 | |
EAN / GTIN | 4062406154622 | |
Manufacturer number | 312911 250 |
This article |
Recommendations |
|
---|---|---|
Three-jaw lathe chuck steel with recessed mount, DIN 702-4, External ⌀ A: 250mm |
||
External ⌀ A | 250 mm | 250 mm |
Aperture E | 76 mm | 76 mm |
Height with jaws H2 | 123 mm | 119 mm |
Height without jaws H1 | 89 mm | 85 mm |
Material | Steel | Cast iron |
Standard | DIN 702-4 | DIN 702-4 |
Type of product | Gear scroll chucks | Gear scroll chucks |