• The item cannot be ordered due to missing prices.

Base jaw set, 3 pieces, hardened 200

Article no.: 312976 200

Product details

Technical Data

for chuck type 200 mm
Length L 79 mm
Width B 25 mm
Height H 33 mm
suitable for colour code HOLEX geared scroll chucks and jaws
Thread M10
Type of product Gear scroll chuck jaws

Identification numbers & Classifications

Article number 312976 200
EAN / GTIN 4062406154981
Manufacturer number 312976 200

Description

Note:

Compatible with Bison three-jaw chucks.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart