{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-4 | |
Material | Steel | |
External ⌀ A | 200 mm | |
Aperture E | 55 mm | |
Height without jaws H1 | 73.5 mm | |
Height with jaws H2 | 106 mm | |
Centring ⌀ B | 160 mm | |
Centring depth C | 4 mm | |
Chuck key square K | 11 mm | |
Weight | 15.8 kg | |
maximum speed | 4,000 min-1 | |
Colour code for accessories | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 312505 200 | |
EAN / GTIN | 4019208526751 | |
Manufacturer number | 185327 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Four-jaw lathe chuck steel with recessed mount 200 mm |
|||
Height with jaws H2 | 106 | 107 | 104 |
Height without jaws H1 | 73.5 | 78 | 75 |
Material | Steel | Steel | Cast iron |
maximum speed | 4,000 | 4,000 | 3,000 |
Standard | DIN 702-4 | DIN 702-4 | DIN 702-4 |
Centring depth C | 4 | 4 | 4 |
Colour code for accessories | Röhm geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws |