• The item cannot be ordered due to missing prices.

Four-jaw lathe chuck steel with recessed mount 80 mm

Article no.: 312505 80

Select article variation and quantity

External ⌀ A (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 702-4
    Material Steel
    External ⌀ A 80 mm
    Aperture E 19 mm
    Height without jaws H1 39.5 mm
    Height with jaws H2 53.5 mm
    Centring ⌀ B 56 mm
    Centring depth C 3 mm
    Chuck key square K 6 mm
    Weight 1.7 kg
    maximum speed 7,000 min-1
    Colour code for accessories Röhm geared scroll chucks and jaws
    Type of product Gear scroll chucks

    Identification numbers & Classifications

    Article number 312505 80
    EAN / GTIN 4019208028293
    Manufacturer number 185323

    Description

    Version:

    • Gear scroll drop-forged, balanced, and hardened.
    • Flanks of scroll and of jaw serrations are ground.
    • Weight-reduced body of steel.
    • High concentricity.

    Drop-forged, resulting in a long working life and suitability for high speed machines.

    Application:

    For machine spindles with recessed centring mount or for mounting using a flange.

    Standard:

    DIN 702-4.

    Material:

    Steel

    Supplied with:

    1 set = 4 hardened inside jaws, stepped on the outside.
    1 set = 4 hardened outside jaws, stepped on the inside.
    1 clamping wrench and fastening screws or studs depending on the chuck.

    Optional extras:

    For spare and additional jaws see No. 314100315300. For swarf protection see No. 312800.

    Note:

    DIN 702-4 satisfies the old standard DIN 6350-1.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart