{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-4 | |
Material | Steel | |
External ⌀ A | 100 mm | |
Aperture E | 20 mm | |
Height without jaws H1 | 50 mm | |
Height with jaws H2 | 68 mm | |
Centring ⌀ B | 70 mm | |
Centring depth C | 3 mm | |
Chuck key square K | 8 mm | |
Weight | 3.3 kg | |
maximum speed | 6,300 min-1 | |
Colour code for accessories | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 312505 100 | |
EAN / GTIN | 4019208526782 | |
Manufacturer number | 185324 |
This article |
Recommendations |
||
---|---|---|---|
Four-jaw lathe chuck steel with recessed mount, DIN 702-4, External ⌀ A: 100mm |
|||
External ⌀ A | 100 mm | 100 mm | 100 mm |
Weight | 3.3 kg | 2.8 kg | 2.8 kg |
Height with jaws H2 | 68 mm | 67 mm | 67 mm |
Material | Steel | Cast iron | Steel |
Standard | DIN 702-4 | DIN 702-4 | DIN 702-4 |
Centring depth C | 3 mm | 3 mm | 3 mm |
Colour code for accessories | Röhm geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws |