{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-4 | |
Material | Cast iron | |
External ⌀ A | 200 mm | |
Aperture E | 55 mm | |
Height without jaws H1 | 75 mm | |
Height with jaws H2 | 104 mm | |
Centring ⌀ B | 160 mm | |
Centring depth C | 4 mm | |
Weight | 17.5 kg | |
maximum speed | 3,000 min-1 | |
Colour code for accessories | HOLEX geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 312906 200 | |
EAN / GTIN | 4062406154530 | |
Manufacturer number | 312906 200 |
This article |
Recommendations |
|
---|---|---|
Three-jaw lathe chuck cast-iron with recessed mount 200 mm |
||
Height with jaws H2 | 104 | 107 |
Height without jaws H1 | 75 | 78 |
Material | Cast iron | Steel |
maximum speed | 3,000 | 4,000 |
Standard | DIN 702-4 | DIN 702-4 |
Centring depth C | 4 | 4 |
Colour code for accessories | HOLEX geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws |