{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | KUB Centron® | |
Nominal ⌀ D | 26 | |
Use for drilling | Drilling blind holes; limited cross-drilling; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Base body size | 26 | |
Screw for base body | 239653 8IP9 | |
Centring tip size | 30 | |
ISO code indexable insert | SOEX 07T308 | |
Pack of insert screws | 239652 8IP1 (1.3 Nm) | |
Number of cutting edges Z | 2 | |
Type of product | Indexable drill |
Article number | 236651 26 | |
EAN / GTIN | 4047109226999 | |
Manufacturer number | V46 22600 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() KOMET KUB Centron® Powerline drill head 26 mm |
|||
Number of cutting edges Z | 2 | 2 | 2 |
Use for drilling | Drilling blind holes ;limited cross-drilling ;limited drilling with oblique exit ;limited cross-drilling | limited centre drilling ;limited oblique spot drilling ;limited oblique spot drilling ;limited oblique spot drilling ;limited oblique spot drilling ;limited drilling through a stack | limited drilling with oblique exit ;limited oblique spot drilling ;limited oblique spot drilling ;limited oblique spot drilling ;limited oblique spot drilling ;limited cross-drilling |
Through-coolant | yes | yes | yes |
ISO code indexable insert | SOEX 07T308 | SOGX 080407 | SOGX 080407 |
Nominal ⌀ D | 26 | 26 | 26 |
Serie | KUB Centron® | Power Drill | Power Drill |
Type of product | Indexable drill | Indexable drill | Indexable drill |