KOMET KUB Centron® Powerline carbide drill tip, TiN, Type: 10

Article no.: 236659 10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
26 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade TiN
⌀ d2 10.3 mm
suitable for drilling head 20; 21 mm
Clamping screw 239654_8IP
Type of product Cutter insert for centre drilling and spot drilling

Identification numbers & Classifications

Article number 236659 10
EAN / GTIN 4047109227125
Manufacturer number V96 01100.8450

Description

Suitable for:

Centron No. 236651.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart