• The item cannot be ordered due to missing prices.

GARANT Power Drill indexable drill ABS® shank 26 mm

Article no.: 234025 26

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 5×D
  • Shank: ABS
  • Use for drilling: limited drilling with oblique exit; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Power Drill
    Nominal ⌀ D 26
    Drill depth for indexable insert drill up to 5×D
    Shank ABS
    Use for drilling limited drilling with oblique exit; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited cross-drilling
    Through-coolant yes
    Machining strategy HPC
    Reach L1 130 mm
    Overhang LA 163 mm
    ABS® shank ⌀ Ds 50 mm
    ISO code indexable insert SOGX 080407
    Pack of insert screws 239700 8IP (1.3 Nm)
    Number of cutting edges Z 2
    Overall length L 194 mm
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 234025 26
    EAN / GTIN 4062406738945
    Manufacturer number 234025 26

    Description

    Version:

    The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill.
    Bore tolerance: −0.1 / +0.35 mm

    Description:

    For maximum performance and dimensional accuracy. Even for difficult drilling situations up to 5×D.

    Application:

    With indexable inserts No. 234030234098.

    Suitable for:

    Inserts SOGX 080407.

    Recommendation:

    When spot-drilling reduce the feed rate to 70%.

    Downloads & documents

    Suitable products

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart