{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Drill | |
Nominal ⌀ D | 30 | |
Drill depth for indexable insert drill up to | 5×D | |
Shank | ABS | |
Use for drilling | limited drilling with oblique exit; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 150 mm | |
Overhang LA | 185 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOGX 100408 | |
Pack of insert screws | 239700 10IP (2.8 Nm) | |
Number of cutting edges Z | 2 | |
Overall length L | 216 mm | |
Type of product | Indexable drill |
Article number | 234025 30 | |
EAN / GTIN | 4062406738952 | |
Manufacturer number | 234025 30 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Power Drill indexable drill ABS® shank, 5×D, ⌀ DC: 30mm |
||||
Drill depth for indexable insert drill up to | 5×D | 4×D | 4×D | 4×D |
Through-coolant | yes | yes | yes | yes |
Nominal ⌀ D | 30 | 30 | 30 | 30 |
Shank | ABS | DIN 6535 HE, DIN 6595 | ISO 9766 | ISO 9766 |
Pack of insert screws | 239700 10IP (2.8 Nm) | 239700 8IP (1.3 Nm) | 239700 10IP (2.8 Nm) | 232980 5 (TX15;3Nm) |
Reach L1 | 150 mm | 120 mm | 120 mm | 123 mm |
Overhang LA | 185 mm | 149 mm | 143 mm | 150 mm |