{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Centron® | |
Nominal ⌀ D | 22 | |
Use for drilling | Drilling blind holes; limited cross-drilling; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Base body size | 20 | |
Screw for base body | 239653 8IP8 | |
Centring tip size | 20 | |
ISO code indexable insert | SOEX 060306 | |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | |
Number of cutting edges Z | 2 | |
Type of product | Indexable drill |
Article number | 236651 22 | |
EAN / GTIN | 4047109226951 | |
Manufacturer number | V46 22200 |