{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | KUB Centron® | |
Nominal ⌀ D | 33 | |
Use for drilling | Drilling blind holes; limited cross-drilling; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Base body size | 33 | |
Screw for base body | 239653 15IP | |
Centring tip size | 40 | |
ISO code indexable insert | SOEX 110508 | |
Pack of insert screws | 239652 15IP2 (2.8 Nm) | |
Number of cutting edges Z | 2 | |
Type of product | Indexable drill |
Article number | 236651 33 | |
EAN / GTIN | 4047109227064 | |
Manufacturer number | V46 23300 |