• The item cannot be ordered due to missing prices.

KOMET® countersinking mill, Weldon shank, Type: M20

Article no.: 216660 M20

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for DIN cylinder head screws M20
Shank type Weldon shank
Through-coolant yes
Number of cutting edges Z 2
Number of indexable inserts 2
Counterbore ⌀ D1 H13 33 mm
Minimum ⌀ dmin 21 mm
maximum counterbore depth l 25 mm
Overall length Ltot 100 mm
Shank ⌀ Ds h6 25 mm
suitable indexable insert WOEX
Indexable insert No. 216780 − 216910; No. 216950 42-010 / 110
Pack of insert screws 239653 15IP3 (6.3 Nm)
Type of product Counterbores, countersinks

Identification numbers & Classifications

Article number 216660 M20
EAN / GTIN 4047109013179
Manufacturer number F10 11100

Description

Application:

For producing counterbores for cylinder head screws to DIN 74 sheet 2, from M8 with through coolant feed.

Downloads & documents

Compare with similar products

This article


Recommendations


KOMET® countersinking mill, Weldon shank, Type: M20

KOMET® countersinking mill, Weldon shank, Type: M20

Number of cutting edges Z 2 2
Overall length Ltot 100 mm 100 mm
Through-coolant yes yes
suitable indexable insert WOEX 260986 HB725-1
Shank type Weldon shank Weldon shank
Shank ⌀ Ds h6 25 mm 25 mm
Type of product Counterbores, countersinks Indexable end mill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart