{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for DIN cylinder head screws | M16 | |
Shank type | Weldon shank | |
Through-coolant | yes | |
Number of cutting edges Z | 2 | |
Number of indexable inserts | 2 | |
Counterbore ⌀ D1 H13 | 26 mm | |
Minimum ⌀ dmin | 17 mm | |
maximum counterbore depth l | 21 mm | |
Overall length Ltot | 100 mm | |
Shank ⌀ Ds h6 | 25 mm | |
suitable indexable insert | WOEX | |
Indexable insert No. 216780 − 216910; No. 216950 | 24-010 / 110 | |
Pack of insert screws | 239652 8IP2 (1.3 Nm) | |
Type of product | Counterbores, countersinks |
Article number | 216660 M16 | |
EAN / GTIN | 4047109013155 | |
Manufacturer number | F10 11080 |
This article |
Recommendations |
|
---|---|---|
KOMET® countersinking mill, Weldon shank, Type: M16 |
||
Number of cutting edges Z | 2 | 2 |
Overall length Ltot | 100 mm | 100 mm |
Through-coolant | yes | yes |
suitable indexable insert | WOEX | 260986 HB725-1 |
Shank type | Weldon shank | Weldon shank |
Shank ⌀ Ds h6 | 25 mm | 25 mm |
Type of product | Counterbores, countersinks | Indexable end mill |