{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank type | Weldon shank | |
Chamfering angle forwards | 90 degrees | |
Setting angle κ | 45 degrees | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Number of cutting edges Z | 2 | |
⌀ D | 10.4 mm | |
maximum chamfering ⌀ Dmax | 32.5 mm | |
Overhang L1 | 42 mm | |
Overall length Ltot | 100 mm | |
Shank ⌀ Ds h6 | 25 mm | |
suitable indexable insert | 260986 HB725-1 | |
Insert screw | 219844 (15IP; 3.0 Nm) | |
Type of product | Indexable end mill |
Article number | 216550 10 | |
EAN / GTIN | 4045197685520 | |
Manufacturer number | 216550 10 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |