• The item cannot be ordered due to missing prices.

KOMET® countersinking mill, Weldon shank, Type: M6N

Article no.: 216660 M6N

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for DIN cylinder head screws M6
Shank type Weldon shank
Through-coolant yes
Number of cutting edges Z 1
Number of indexable inserts 1
Counterbore ⌀ D1 H13 11 mm
Minimum ⌀ dmin 6.4 mm
maximum counterbore depth l 10 mm
Overall length Ltot 80 mm
Shank ⌀ Ds h6 16 mm
suitable indexable insert WOEX
Indexable insert No. 216780 − 216910; No. 216950 10-010 / 110
Pack of insert screws 239652 6IP1 (1.0 Nm)
Type of product Counterbores, countersinks

Identification numbers & Classifications

Article number 216660 M6N
EAN / GTIN 4047109191310
Manufacturer number F10 10031

Description

Application:

For producing counterbores for cylinder head screws to DIN 74 sheet 2, from M8 with through coolant feed.

Downloads & documents

Compare with similar products

This article


Recommendations


KOMET® countersinking mill, Weldon shank, Type: M6N

KOMET® countersinking mill, Weldon shank, Type: M6N

Number of cutting edges Z 1 1
Overall length Ltot 80 mm 86 mm
suitable indexable insert WOEX SP.T09T3..
Shank type Weldon shank Weldon shank
Pack of insert screws 239652 6IP1 (1.0 Nm) 219841 (15IP; 3.0 Nm)
Shank ⌀ Ds h6 16 mm 16 mm
Type of product Counterbores, countersinks Counterbores, countersinks

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart