• The item cannot be ordered due to missing prices.

KOMET® countersinking mill M12

Article no.: 216660 M12

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for DIN cylinder head screws M12
Shank type Weldon shank
Through-coolant yes
Number of cutting edges Z 1
Number of indexable inserts 1
Counterbore ⌀ D1 H13 20 mm
Minimum ⌀ dmin 13 mm
maximum counterbore depth l 20 mm
Overall length Ltot 100 mm
Shank ⌀ Ds h6 25 mm
suitable indexable insert WOEX
Indexable insert No. 216780 − 216910; No. 216950 24-010 / 110
Pack of insert screws 239652 8IP2 (1.3 Nm)
Type of product Counterbores, countersinks

Identification numbers & Classifications

Article number 216660 M12
EAN / GTIN 4047109013131
Manufacturer number F10 10060

Description

Application:

For producing counterbores for cylinder head screws to DIN 74 sheet 2, from M8 with through coolant feed.

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart