• The item cannot be ordered due to missing prices.

Die Left-hand thread M16

Article no.: 140620 M16

Select article variation and quantity

M-LH Unit price incl. VAT
  • Thread type: M-LH
  • Flank angle: 60
  • Tool material: HSS
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M16
Thread type M-LH
Flank angle 60 degrees
Tool material HSS
Standard EN 22568
Tolerance class DIN 13 6g
Cutting direction left-hand
Pitch 2 mm
External ⌀ 45 mm
Height 18 mm
Type of product Die

Identification numbers & Classifications

Article number 140620 M16
EAN / GTIN 4045197083708
Manufacturer number 140620 M16

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Oil
 
dry
 

Description

Version:

Closed, pre-slit form.
1 3/4 turns lead chamfer.
with spiral point on both sides for easy start to the cutting action and clean chip evacuation in the direction of cutting.

Downloads & documents

Compare with similar products

This article


Recommendations


Die Left-hand thread M16

Die Left-hand thread M16

Flank angle 60 60 60 60 60 60
Thread type M-LH M M M M M
Thread size M16 M16 M16 M16 M16 M16
Height 18 18 18 18 18 18
Standard EN 22568 EN 22568 EN 22568 EN 22568 EN 22568 EN 22568
Pitch 2 2 2 2 2 2
Type of product Die Die Die Die Die Die

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart