{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M18 | |
Thread type | M-LH | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | left-hand | |
Pitch | 2.5 mm | |
External ⌀ | 45 mm | |
Height | 18 mm | |
Type of product | Die |
Article number | 140620 M18 | |
EAN / GTIN | 4045197083715 | |
Manufacturer number | 140620 M18 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Die Left-hand thread M18 |
||||
Flank angle | 60 | 60 | 60 | 60 |
Thread type | M-LH | M | M | M |
Thread size | M18 | M18 | M18 | M18 |
Tool material | HSS | HSS | HSS E | HSS |
Pitch | 2.5 | 2.5 | 2.5 | 2.5 |
Tolerance class | DIN 13 6g | DIN 13 6g | DIN 13 6g | DIN 13 6g |
Type of product | Die | Die | Die | Die |