{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M22 | |
Thread type | M-LH | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | left-hand | |
Pitch | 2.5 mm | |
External ⌀ | 55 mm | |
Height | 22 mm | |
Type of product | Die |
Article number | 140620 M22 | |
EAN / GTIN | 4062406224318 | |
Manufacturer number | 140620 M22 |
This article |
Recommendations |
|||
---|---|---|---|---|
Die Left-hand thread, M-LH: M22 |
on request
In stock
23 pieces in stock
€ 72,20
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 2-3 weeks
0 pieces in stock
€ 136,50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
41 pieces in stock
MYR 49.30
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 55 mm | 55 mm | 55 mm | 55 mm |
Thread type | M-LH | M | M | M |
Thread size | M22 | M22 | M22 | M22 |
Height | 22 mm | 22 mm | 22 mm | 22 mm |
Standard | EN 22568 | EN 22568 | EN 22568 | EN 22568 |
Cutting direction | left-hand | rechts | rechts | right-hand |
Type of product | Die | Snijplaat | Snijplaat | Die |