• The item cannot be ordered due to missing prices.

Die Left-hand thread M30

Article no.: 140620 M30

Select article variation and quantity

M-LH Unit price incl. VAT
  • Thread type: M-LH
  • Flank angle: 60
  • Tool material: HSS
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M30
Thread type M-LH
Flank angle 60 degrees
Tool material HSS
Standard EN 22568
Tolerance class DIN 13 6g
Cutting direction left-hand
Pitch 3.5 mm
External ⌀ 65 mm
Height 25 mm
Type of product Die

Identification numbers & Classifications

Article number 140620 M30
EAN / GTIN 4062406221829
Manufacturer number 140620 M30

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Oil
 
dry
 

Description

Version:

Closed, pre-slit form.
1 3/4 turns lead chamfer.

Downloads & documents

Compare with similar products

This article


Recommendations


Die Left-hand thread M30

Die Left-hand thread M30

External ⌀ 65 65 65 65 65
Flank angle 60 60 60 60 60
Height 25 25 25 25 25
Standard EN 22568 EN 22568 EN 22568 EN 22568 EN 22568
Cutting direction left-hand right-hand right-hand right-hand right-hand
Tool material HSS HSS HSS E HSS E HSS
Tolerance class DIN 13 6g DIN 13 6g DIN 13 6g DIN 13 6g DIN 13 6g

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart