{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M16 | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6e | |
Cutting direction | right-hand | |
Pitch | 2 mm | |
External ⌀ | 45 mm | |
Height | 18 mm | |
Type of product | Die |
Article number | 140350 M16 | |
EAN / GTIN | 4062406221713 | |
Manufacturer number | 140350 M16 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Die 6e M16 |
||||||
Flank angle | 60 | 60 | 60 | 60 | 60 | 60 |
Thread type | M | M | M | M-LH | M | M |
Thread size | M16 | M16 | M16 | M16 | M16 | M16 |
Height | 18 | 18 | 18 | 18 | 18 | 18 |
Standard | EN 22568 | EN 22568 | EN 22568 | EN 22568 | EN 22568 | EN 22568 |
Pitch | 2 | 2 | 2 | 2 | 2 | 2 |
Type of product | Die | Die | Die | Die | Die | Die |