{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M8×1 | |
Coating | uncoated | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | DIN 2181 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | D | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1 mm | |
Overall length L | 56 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.9 mm | |
Tapping hole ⌀ | 7 mm | |
Thread ⌀ | 8 mm | |
Type of threading tool | Hand tap | |
Colour ring | without | |
Thread depth | 16 mm | |
Type of product | Tap |
Article number | 130470 8X1 | |
EAN / GTIN | 4045197066954 | |
Manufacturer number | 130470 8X1 |
This article |
Recommendations |
|
---|---|---|
Hand tap set, uncoated, MF: 8X1 |
||
Type of threading tool | Hand tap | Serial hand taps |
Coating | uncoated | uncoated |
Colour ring | without | without |
Overall length L | 56 mm | 63 mm |
Thread ⌀ | 8 mm | 8 mm |
Thread size | M8×1 | M8×1 |
Thread standard | DIN 13 | DIN 13 |