{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M4×0.35 | |
Coating | uncoated | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | DIN 2181 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 1 4H | |
Taper lead form | D | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.35 mm | |
Overall length L | 45 mm | |
Shank ⌀ Ds | 4.5 mm | |
Shank square □ | 3.4 mm | |
Tapping hole ⌀ | 3.65 mm | |
Thread ⌀ | 4 mm | |
Type of threading tool | Hand tap | |
Colour ring | without | |
Thread depth | 8 mm | |
Type of product | Tap |
Article number | 130470 4X0,35 | |
EAN / GTIN | 4045197066879 | |
Manufacturer number | 130470 4X0,35 |