{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M18×1.5 | |
Coating | uncoated | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | DIN 2181 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | D | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 14 mm | |
Shank square □ | 11 mm | |
Tapping hole ⌀ | 16.5 mm | |
Thread ⌀ | 18 mm | |
Type of threading tool | Hand tap | |
Colour ring | without | |
Thread depth | 36 mm | |
Type of product | Tap |
Article number | 130470 18X1,5 | |
EAN / GTIN | 4045197067128 | |
Manufacturer number | 130470 18X1,5 |
This article |
Recommendations |
|
---|---|---|
Hand tap set, uncoated, MF: 18X1,5 |
||
Coating | uncoated | uncoated |
Colour ring | without | without |
Flank angle | 60 degrees | 60 degrees |
Overall length L | 80 mm | 80 mm |
Thread ⌀ | 18 mm | 18 mm |
Thread size | M18×1.5 | M18×1.5 |
Shank square □ | 11 mm | 11 mm |