{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M8×0.5 | |
Coating | uncoated | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | DIN 2181 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | D | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.5 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.9 mm | |
Tapping hole ⌀ | 7.5 mm | |
Thread ⌀ | 8 mm | |
Type of threading tool | Hand tap | |
Colour ring | without | |
Thread depth | 16 mm | |
Type of product | Tap |
Article number | 130470 8X0,5 | |
EAN / GTIN | 4045197066930 | |
Manufacturer number | 130470 8X0,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hand tap set, uncoated, MF: 8X0,5 |
||||
Overall length L | 50 mm | 80 mm | 80 mm | 80 mm |
Thread size | M8×0.5 | M8×0.5 | M8×0.5 | M8×0.5 |
Thread standard | DIN 13 | DIN 13 | DIN 13 | DIN 13 |
Tapping hole ⌀ | 7.5 mm | 7.5 mm | 7.5 mm | 7.5 mm |
Standard | DIN 2181 | DIN 374 | DIN 374 | DIN 374 |
Thread depth | 16 mm | 24 mm | 20 mm | 24 mm |
Type of product | Tap | Tap | Taps | Taps |