• The item cannot be ordered due to missing prices.

Hand tap set 11X1

Article no.: 130470 11X1

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS
  • Standard: DIN 2181
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M11×1
Coating uncoated
Thread type MF
Flank angle 60 degrees
Tool material HSS
Standard DIN 2181
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form D
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1 mm
Overall length L 63 mm
Shank ⌀ Ds 8 mm
Shank square □ 6.2 mm
Tapping hole ⌀ 10 mm
Thread ⌀ 11 mm
Type of threading tool Hand tap
Colour ring without
Thread depth 22 mm
Type of product Tap

Identification numbers & Classifications

Article number 130470 11X1
EAN / GTIN 4045197067005
Manufacturer number 130470 11X1

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
GG(G)
K
Uni
 
Oil
 
dry
 

Description

Version:

2−piece set comprising taper and plug tap.Thread ground with radial thread relief.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart