{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.2 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 340 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 79.2 mm | |
Flute length Lc | 87 mm | |
Overall length L | 132 mm | |
Shank ⌀ Ds | 5.2 mm | |
Feed f in steel < 750 N/mm2 | 0.04 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116000 5,2 | |
EAN / GTIN | 4045197025470 | |
Manufacturer number | 116000 5,2 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill long HSS N 5,2 mm |
||||||
Coating | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated |
Colour ring | without | without | without | without | without | without |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS |
Point angle | 118 | 118 | 118 | 118 | 118 | 118 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
recommended maximum drilling depth L2 | 79.2 | 44.2 | 44.2 | 44.2 | 18.2 | 44.2 |