{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 14 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 340 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 119 mm | |
Flute length Lc | 140 mm | |
Overall length L | 214 mm | |
Shank ⌀ Ds | 14 mm | |
Feed f in steel < 750 N/mm2 | 0.11 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116000 14 | |
EAN / GTIN | 4045197025715 | |
Manufacturer number | 116000 14 |
This article |
Recommendations |
|
---|---|---|
Jobber drill long HSS N, uncoated, ⌀ DC h8: 14mm |
||
Number of cutting edges Z | 2 | 2 |
Colour ring | without | without |
Tool material | HSS | HSS |
Point angle | 118 degrees | 118 degrees |
Type | N | N |
Flute length Lc | 140 mm | 140 mm |
Feed f in steel < 750 N/mm2 | 0.11 mm/rev. | 0.11 mm/rev. |