{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.2 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 340 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 96.7 mm | |
Flute length Lc | 109 mm | |
Overall length L | 165 mm | |
Shank ⌀ Ds | 8.2 mm | |
Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116000 8,2 | |
EAN / GTIN | 4045197025593 | |
Manufacturer number | 116000 8,2 |
This article |
Recommendations |
|
---|---|---|
Jobber drill long HSS N 8,2 mm |
||
Number of cutting edges Z | 2 | 2 |
Coating | uncoated | uncoated |
Through-coolant | no | no |
Point angle | 118 | 118 |
Type | N | N |
Flute length Lc | 109 | 109 |
Type of product | Jobber drill | Jobber drill |