{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.2 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 340 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 91.2 mm | |
Flute length Lc | 102 mm | |
Overall length L | 156 mm | |
Shank ⌀ Ds | 7.2 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116000 7,2 | |
EAN / GTIN | 4045197025555 | |
Manufacturer number | 116000 7,2 |
This article |
Recommendations |
|
---|---|---|
Jobber drill long HSS N 7,2 mm |
||
Number of cutting edges Z | 2 | 2 |
Overall length L | 156 | 156 |
Through-coolant | no | no |
Point angle | 118 | 118 |
Flute length Lc | 102 | 102 |
Feed f in steel < 750 N/mm2 | 0.05 | 0.05 |
Type of product | Jobber drill | Jobber drill |