• The item cannot be ordered due to missing prices.

Jobber drill HSS-E N 7,5 mm

Article no.: 114405 7,5

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Norm: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 135

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 7.5 mm
Coating uncoated
Tool material HSS E
Norm DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 135 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 57.8 mm
Flute length Lc 69 mm
Overall length L 109 mm
Shank ⌀ Ds 7.5 mm
Feed f in steel < 750 N/mm2 0.07 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114405 7,5
EAN / GTIN 4045197535207
Manufacturer number 114405 7,5

Application Table

Steel < 500 N/mm²
P
35
Steel < 750 N/mm²
P
28
Steel < 900 N/mm²
P
22
Steel < 1100 N/mm²
P
8
Steel < 1400 N/mm²
P
6
INOX < 900 N/mm²
M
8
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
With point geometry shape C from size 2 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS-E N 7,5 mm

Jobber drill HSS-E N 7,5 mm

Number of cutting edges Z 2 2 2
Overall length L 109 74 109
Norm DIN 338 DIN 1897 DIN 338
Tool material HSS E HSS E HSS Co 8
Tolerance nominal ⌀ h8 h8 h8
Flute length Lc 69 34 69
recommended maximum drilling depth L2 57.8 22.8 57.8

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart