{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.4 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 48.9 mm | |
Flute length Lc | 57 mm | |
Overall length L | 93 mm | |
Shank ⌀ Ds | 5.4 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114405 5,4 | |
EAN / GTIN | 4045197534996 | |
Manufacturer number | 114405 5,4 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill HSS-E N, uncoated, ⌀ DC h8: 5,4mm |
||||||
Colour ring | without | yellow | red | without | blue | blue |
Overall length L | 93 mm | 93 mm | 93 mm | 93 mm | 93 mm | 93 mm |
Through-coolant | no | no | no | no | no | no |
Nominal ⌀ DC | 5.4 mm | 5.4 mm | 5.4 mm | 5.4 mm | 5.4 mm | 5.4 mm |
Shank ⌀ Ds | 5.4 mm | 5.4 mm | 5.4 mm | 5.4 mm | 5.4 mm | 5.4 mm |
recommended maximum drilling depth L2 | 48.9 mm | 48.9 mm | 48.9 mm | 48.9 mm | 48.9 mm | 48.9 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |