{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.8 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 67.8 mm | |
Flute length Lc | 81 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 8.8 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114405 8,8 | |
EAN / GTIN | 4045197535337 | |
Manufacturer number | 114405 8,8 |
This article |
Recommendations |
|
---|---|---|
on request
Delivery in 3 - 4 working days
5 pieces in stock
from
1
Pieces
CHF 16.75
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
CHF 13.95
plus VAT at the current rate
Prices plus delivery costs
|
||
Longueur totale L | 125 | 84 |
⌀ nom. DC | 8.8 | 8,8 |
Norme | DIN 338 | DIN 1897 |
Queue | Plain shank | Queue cylindrique |
Type | N | FS |
Longueur des goujures Lc | 81 | 40 |
Avance f dans l'acier < 750 N/mm2 | 0.1 | 0,1 |