• The item cannot be ordered due to missing prices.

Jobber drill HSS-E N, uncoated, ⌀ DC h8: 2,4mm

Article no.: 114405 2,4
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 135

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 2.4 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 135 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 26.4 mm
Flute length Lc 30 mm
Overall length L 57 mm
Shank ⌀ Ds 2.4 mm
Feed f in steel < 750 N/mm2 0.03 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114405 2,4
EAN / GTIN 4045197534699
Manufacturer number 114405 2,4

Application Table

Steel < 500 N/mm²
P
35
Steel < 750 N/mm²
P
28
Steel < 900 N/mm²
P
22
Steel < 1100 N/mm²
P
8
Steel < 1400 N/mm²
P
6
INOX < 900 N/mm²
M
8
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
With point geometry shape C from size 2 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS-E N, uncoated, ⌀ D<sub>C</sub> h8: 2,4mm

Jobber drill HSS-E N, uncoated, ⌀ DC h8: 2,4mm

Number of cutting edges Z 2 2 2 2 2 2 2 2 2
Colour ring without yellow red without blue blue green green green
Overall length L 57 mm 57 mm 57 mm 57 mm 57 mm 57 mm 62 mm 57 mm 57 mm
Nominal ⌀ DC 2.4 mm 2.4 mm 2.4 mm 2.4 mm 2.4 mm 2.4 mm 2.4 mm 2.4 mm 2.4 mm
Shank ⌀ Ds 2.4 mm 2.4 mm 2.4 mm 2.4 mm 2.4 mm 2.4 mm 3 mm 2.4 mm 2.4 mm
recommended maximum drilling depth L2 26.4 mm 26.4 mm 26.4 mm 26.4 mm 26.4 mm 26.4 mm 26.4 mm 26.4 mm 26.4 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart