• The item cannot be ordered due to missing prices.

Jobber drill set HSS-E No. 114405 as refill set 1-13

Article no.: 115315 1-13

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS E
  • Norm: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 135

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill range 1 mm - 13 mm
Coating uncoated
Tool material HSS E
Norm DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 135 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
Number of drills 25
Incremental steps of drills 0.5 mm
with case no
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 115315 1-13
EAN / GTIN 4045197542632
Manufacturer number 115315 1-13

Application Table

Steel < 500 N/mm²
P
35
Steel < 750 N/mm²
P
28
Steel < 900 N/mm²
P
22
Steel < 1100 N/mm²
P
8
Steel < 1400 N/mm²
P
6
INOX < 900 N/mm²
M
8
Uni
 
Oil
 
wet maximum
 

Description

Version:

Composed of jobber drills DIN 338.
Profile ground: high radial run-out and pitch accuracy, as well as precise point grinding. Drill for series production use.
With point geometry shape C from size 2 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill set HSS-E No. 114405 as refill set  1-13

Jobber drill set HSS-E No. 114405 as refill set 1-13

Number of drills 25 25 25 25
Coating uncoated uncoated TiAlN TiAlN
Incremental steps of drills 0.5 0.5 0.5 0.5
Drill range 1 ;13 1 ;13 1 ;13 1 ;13
Tool material HSS E HSS E HSS Co 8 HSS Co 8
Point angle 135 135 135 135
Tolerance nominal ⌀ h8 h8 h8 h8

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart