{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 13 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Norm | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 25 | |
Incremental steps of drills | 0.5 mm | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 115375 1-13 | |
EAN / GTIN | 4062406089931 | |
Manufacturer number | 115375 1-13 |
This article |
Recommendations |
|||
---|---|---|---|---|
HSS-Co8 jobber drill set No. 114550 as a refill set 1-13 |
||||
Number of drills | 25 | 25 | 25 | 25 |
Coating | TiAlN | uncoated | uncoated | TiAlN |
Incremental steps of drills | 0.5 | 0.5 | 0.5 | 0.5 |
Drill range | 1 ;13 | 1 ;13 | 1 ;13 | 1 ;13 |
Tool material | HSS Co 8 | HSS E | HSS E | HSS Co 8 |
Point angle | 135 | 135 | 135 | 135 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 |