{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.4 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 33.9 mm | |
Flute length Lc | 39 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 3.4 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114020 3,4 | |
EAN / GTIN | 4045197009777 | |
Manufacturer number | 114020 3,4 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
HSS jobber drill Precision roll forged N, uncoated, ⌀ DC h8: 3,4mm |
|||||||
Colour ring | without | without | without | without | green | green | without |
Overall length L | 70 mm | 70 mm | 70 mm | 70 mm | 70 mm | 70 mm | 70 mm |
Through-coolant | no | no | no | no | no | no | no |
Tool material | HSS | HSS | HSS | HSS | HSS E | HSS E PM | HSS |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 39 mm | 39 mm | 39 mm | 39 mm | 39 mm | 39 mm | 39 mm |
recommended maximum drilling depth L2 | 33.9 mm | 33.9 mm | 33.9 mm | 33.9 mm | 33.9 mm | 33.9 mm | 33.9 mm |