{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 15 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 91.5 mm | |
Flute length Lc | 114 mm | |
Overall length L | 169 mm | |
Shank ⌀ Ds | 13 mm | |
Feed f in steel < 750 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114020 15 | |
EAN / GTIN | 4045197010575 | |
Manufacturer number | 114020 15 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
HSS jobber drill Precision roll forged N, uncoated, ⌀ DC h8: 15mm |
||||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Overall length L | 169 mm | 169 mm | 169 mm | 212 mm | 212 mm | 212 mm | 218 mm | 169 mm |
Shank | Plain shank | Plain shank | Plain shank | Morse taper | Morse taper | Morse taper | Morse taper | Plain shank |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS E | HSS E | HSS |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 135 degrees | 135 degrees | 118 degrees |
Type | N | N | N | N | N | INOX | INOX | N |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |