{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.2 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 31.2 mm | |
Flute length Lc | 36 mm | |
Overall length L | 65 mm | |
Shank ⌀ Ds | 3.2 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114020 3,2 | |
EAN / GTIN | 4045197009753 | |
Manufacturer number | 114020 3,2 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HSS jobber drill Precision roll forged N 3,2 mm |
|||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Through-coolant | no | no | no | no | no |
Nominal ⌀ DC | 3.2 | 3.2 | 3.2 | 3.2 | 3.2 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Point angle | 118 | 118 | 118 | 118 | 118 |
Flute length Lc | 36 | 36 | 36 | 36 | 36 |
Feed f in steel < 750 N/mm2 | 0.03 | 0.03 | 0.03 | 0.03 | 0.06 |