{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.9 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 28.7 mm | |
Flute length Lc | 33 mm | |
Overall length L | 61 mm | |
Shank ⌀ Ds | 2.9 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114020 2,9 | |
EAN / GTIN | 4045197009722 | |
Manufacturer number | 114020 2,9 |
This article |
Recommendations |
|||
---|---|---|---|---|
HSS jobber drill Precision roll forged N 2,9 mm |
||||
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | uncoated |
Overall length L | 61 | 61 | 61 | 61 |
Nominal ⌀ DC | 2.9 | 2.9 | 2.9 | 2.9 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank |
Feed f in steel < 750 N/mm2 | 0.03 | 0.03 | 0.03 | 0.03 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |