• The item cannot be ordered due to missing prices.

HSS jobber drill Precision roll forged N, uncoated, ⌀ DC h8: 12,5mm

Article no.: 114020 12,5
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 12.5 mm
Coating uncoated
Tool material HSS
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 82.3 mm
Flute length Lc 101 mm
Overall length L 151 mm
Shank ⌀ Ds 12.5 mm
Feed f in steel < 750 N/mm2 0.16 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114020 12,5
EAN / GTIN 4045197010537
Manufacturer number 114020 12,5

Application Table

Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
Oil
 
wet maximum
 

Description

Version:

Roll forged, standard helix angle, core thickness and core taper.
Dimensions to DIN 338.
Robust jobber drill with strengthened core and small chisel point for easy spot drilling and accurate centring of the designated hole. Precision roll forged flutes.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Size 14-20: Shank ⌀ 13 mm with 3 drive flats.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS jobber drill Precision roll forged N, uncoated, ⌀ D<sub>C</sub> h8: 12,5mm

HSS jobber drill Precision roll forged N, uncoated, ⌀ DC h8: 12,5mm

Number of cutting edges Z 2 2 2 2 2 2
Coating uncoated uncoated uncoated TiN uncoated uncoated
Tool material HSS HSS HSS HSS HSS HSS
Point angle 118 degrees 118 degrees 118 degrees 118 degrees 118 degrees 118 degrees
Type N N N N N N
Shank ⌀ Ds 12.5 mm 12.5 mm 12.5 mm 12.5 mm 12.5 mm 12.5 mm
recommended maximum drilling depth L2 82.3 mm 82.3 mm 82.3 mm 82.3 mm 82.3 mm 82.3 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart