{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CONDUCTEX® | |
Fabric composition | 75% polyester; 23% cotton; 2% carbon | |
Material weight / fabric density | 130 g/m2 | |
electrostatic characteristic | EGB/ESD | |
Colour | navy | |
Clothing size DE | 58 | |
Trouser flies | Button fastening | |
Type of product | Work trousers |
Article number | 091608 58 | |
EAN / GTIN | 4050274802387 | |
Manufacturer number | 08005 28007 000 45-58 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ESD work trousers CONDUCTEX® 58 |
|||
Colour | navy | ||
Clothing size DE | 58 | 58 | 58 |
Material weight / fabric density | 130 | 200 | 200 |
Fabric composition | 75% polyester ;23% cotton ;2% carbon | 94% polyester ;6% elastane | 40% polyester ;3% elastane ;57% cotton |
Washing | 40 °C coloureds | 40 °C coloureds | |
Type of product | Work trousers | Work trousers | Work trousers |