• The item cannot be ordered due to missing prices.

ESD work trousers CONDUCTEX® 106

Article no.: 091608 106

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 75% polyester; 23% cotton; 2% carbon
  • Material weight / fabric density: 130
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CONDUCTEX®
Fabric composition 75% polyester; 23% cotton; 2% carbon
Material weight / fabric density 130 g/m2
electrostatic characteristic EGB/ESD
Colour navy
Clothing size DE 106
Trouser flies Button fastening
Type of product Work trousers

Identification numbers & Classifications

Article number 091608 106
EAN / GTIN 4050274802516
Manufacturer number 08005 28007 000 45-106

Description

Version:

Application: Electronics production. To protect products against electrostatic discharges.
Surface resistance: 106 to 107 Ω.
ESD trousers of light-weight comfortable CONDUCTEX® material. The mixed-materials fabric offers an impressively high conductivity value and good wearing comfort. Highly breathable, tested at the Hohenstein Institute.
  • Waist with buttons.
  • Zip fastener fly.
  • Waist adjustment at the back.
  • Two side seam pockets and two back pockets without flaps.
  • Leg pocket with flap and snap fastener.
  • ESD sticker emblem on the leg pocket.

Standard:

EN 61340-5-1.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart