{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CONDUCTEX® | |
Gender | Ladies | |
Fabric composition | 95% cotton; 5% carbon | |
Material weight / fabric density | 160 g/m2 | |
electrostatic characteristic | EGB/ESD | |
Colour | white | |
Unisex size | XS | |
Type of product | Polo shirt |
Article number | 091635 XS | |
EAN / GTIN | 4050274471996 | |
Manufacturer number | 08011 86013 001 10-XS |
This article |
Recommendations |
|
---|---|---|
Ladies’ ESD polo shirt CONDUCTEX® Cotton Knit, white, Size: XS |
||
Colour | white | dark grey / black / red |
Material weight / fabric density | 160 g/m2 | 220 g/m2 |
Unisex size | XS | XS |
Fabric composition | 95% cotton; 5% carbon | 40% polyester; 60% cotton |
Series | CONDUCTEX® | |
Type of product | Polo shirt | Polo shirt |
Gender | Ladies | Ladies |