• The item cannot be ordered due to missing prices.

Ladies’ ESD polo shirt CONDUCTEX® Cotton Knit, white, Size: 2XL

Article no.: 091635 2XL

Select article variation and quantity

Size Unit price incl. VAT
  • Fabric composition: 95% cotton; 5% carbon
  • Material weight / fabric density: 160
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CONDUCTEX®
Gender Ladies
Fabric composition 95% cotton; 5% carbon
Material weight / fabric density 160 g/m2
electrostatic characteristic EGB/ESD
Colour white
Unisex size 2XL
Type of product Polo shirt

Identification numbers & Classifications

Article number 091635 2XL
EAN / GTIN 4050274472047
Manufacturer number 08011 86013 001 10-2XL

Description

Version:

Application: Electronics production. To protect products against electrostatic discharges.
Surface resistance: 106 to 107 Ω.
ESD polo shirt of comfortable CONDUCTEX® cotton knit material. Reliable conductivity and high-quality workmanship. Very good fit with a conductive polo collar.
  • Breast pocket with button.
  • ESD sticker emblem on the upper left sleeve.

Ladies’ polo shirt with tailored cut.

Standard:

EN 61340-5-1.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart