{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CONDUCTEX® | |
Fabric composition | 75% polyester; 23% cotton; 2% carbon | |
Material weight / fabric density | 130 g/m2 | |
electrostatic characteristic | EGB/ESD | |
Colour | navy | |
Clothing size DE | 44 | |
Trouser flies | Button fastening | |
Type of product | Work trousers |
Article number | 091608 44 | |
EAN / GTIN | 4050274802318 | |
Manufacturer number | 08005 28007 000 45-44 |