• The item cannot be ordered due to missing prices.

ESD T-shirt CONDUCTEX® Cotton Knit, silver-grey, Size: XS

Article no.: 091640 XS

Select article variation and quantity

Size Unit price incl. VAT
  • Fabric composition: 95% cotton; 5% carbon
  • Material weight / fabric density: 160
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CONDUCTEX®
Gender Unisex
Fabric composition 95% cotton; 5% carbon
Material weight / fabric density 160 g/m2
electrostatic characteristic EGB/ESD
Colour silver-grey
Unisex size XS
Type of product T-Shirt

Identification numbers & Classifications

Article number 091640 XS
EAN / GTIN 4050274197018
Manufacturer number 08010 86002 000 50-XS

Description

Version:

ESD T-shirt of comfortable CONDUCTEX® cotton knit material. Reliable conductivity and high-quality workmanship. Very good fit.
  • Comfortable neck size.
  • ESD sticker emblem on the upper left sleeve.

Application:

Electronics production. To protect products against electrostatic discharges.
Surface resistance: 106 to 107 Ω.

Standard:

EN 61340-5-1.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart