• The item cannot be ordered due to missing prices.

ESD T-shirt CONDUCTEX® Cotton Knit L

Article no.: 091640 L

Select article variation and quantity

Size Unit price incl. VAT
  • Fabric composition: 95% cotton; 5% carbon
  • Material weight / fabric density: 160
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie CONDUCTEX®
Gender Unisex
Fabric composition 95% cotton; 5% carbon
Material weight / fabric density 160 g/m2
electrostatic characteristic EGB/ESD
Colour silver-grey
Unisex size L
Type of product T-Shirt

Identification numbers & Classifications

Article number 091640 L
EAN / GTIN 4050274197049
Manufacturer number 08010 86002 000 50-L

Description

Version:

Application: Electronics production. To protect products against electrostatic discharges.
Surface resistance: 106 to 107 Ω.
ESD T-shirt of comfortable CONDUCTEX® cotton knit material. Reliable conductivity and high-quality workmanship. Very good fit.
  • Comfortable neck size.
  • ESD sticker emblem on the upper left sleeve.

Standard:

EN 61340-5-1.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart