• The item cannot be ordered due to missing prices.

Men’s ESD coat CONDUCTEX® S

Article no.: 091600 S

Select article variation and quantity

Size Unit price incl. VAT
  • Fabric composition: 75% polyester; 23% cotton; 2% carbon
  • Material weight / fabric density: 130
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie CONDUCTEX®
Gender Gentlemen’s
Fabric composition 75% polyester; 23% cotton; 2% carbon
Material weight / fabric density 130 g/m2
electrostatic characteristic EGB/ESD
Colour white
Unisex size S
Standard/regulation EN 61340-5-1
breathable yes
anti-static yes
Jacket closure Pushbutton
concealed placket yes
Type of product Coat

Identification numbers & Classifications

Article number 091600 S
EAN / GTIN 4050274194918
Manufacturer number 08005 48011 000 10-S

Description

Version:

Application: Electronics production. To protect products against electrostatic discharges.
Surface resistance: 106 to 107 Ω.
ESD coat of light-weight comfortable CONDUCTEX® material. The mixed-materials fabric offers an impressively high conductivity value and good wearing comfort. Highly breathable, tested at the Hohenstein Institute. With side seams.
  • With lapel collar and concealed snap fastener closure strip on one side.
  • Side patch pockets with oblique entry.
  • Breast pocket.
  • Sleeve seam adjustable by snap fastener.
  • ESD sticker emblem on the upper left sleeve.

Standard:

EN 61340-5-1.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart